missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ BRAND™ Macro Pipet Controller

Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL. Macro Pipet Controller provides better airflow for effortless bellows compression. A single pipetting lever controls filling, meniscus setting, and discharge.

Supplier:  BrandTech™ BRAND™ 26202

 View more versions of this product

Catalog No. 13-688-851



Description

Description

Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL. BrandTech™ Macro Pipet Controller provides better airflow for effortless bellows compression. A single pipetting lever controls filling, meniscus setting, and discharge. Built-in, replaceable 3μm hydrophobic filter (spare included) limits over-aspiration of liquids into the valve system. Autoclavable at 121°C.

Ergonomic pipette controller features a unique valve system that provides better airflow for effortless bellows compression.

  • Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL
  • A single pipetting lever controls filling, meniscus setting, and discharge
  • Convenient blow-out bulb above the lever permits accurate dispensing from blow-out pipets
  • Easy-to-use controls and light weight (106g) reduces stress of repetitive pipetting
  • Built-in, replaceable 3μm hydrophobic filter (spare included) limits over-aspiration of liquids into the valve system
  • Silicone pipet adapter is replaceable
  • Entire instrument is autoclavable at 121°C for 20 minutes

Specifications

Specifications

Autoclavable
Serologic Pipette
0.1 to 200 mL
1 Each
Blue
Pipet Controller
Serologic Pipettes
SDS
Documents

Documents

Promotions

Promotions