missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ Plastic Cuvets

Excellent choices for most spectrophotometry applications in the visible range.

$294.74 - $294.74

Specifications

Sterility Non-sterile
Color Clear
Disposable Single-use
Includes Cuvets Only
Path Length 10 mm
View More Specs

Products 1
Catalog Number Mfr. No. Capacity (Metric) Material Type Quantity Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Material Type Quantity Price Quantity  
S759070D
View Documents
BrandTech™
759070DE
4.5 mL Polystyrene Macro Spectrophotometer Cuvet 500 Pk.
Case of 500 Each for $294.74
 
Description

Description

  • Easy to use with an arrow mark to indicate direction of transmission
  • Range of application: 340 nm or longer for polystyrene, 300 nm or longer for methacrylate, 10 mm lightpath
  • Macro and micro sizes available (1.5 - 4.5 mL)
  • Mold cavity matched for lowest variation in extinction coefficient
Specifications

Specifications

Non-sterile
Single-use
10 mm
Spectrophotometers, Photometers
Spectrophotometry
Rectangle
Clear
Cuvets Only
45 mm
12.5 mm
10 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'