missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ Polypropylene Funnels
BrandTech polypropylene funnels with its steep 60° angle, encourages swift and rapid transfers.
Supplier: BrandTech™ 41794
Description
- Made of transparent polypropylene
- Molded volume markings
- Looped handle for hanging
Specifications
200 mm | |
22 mm | |
200 mm | |
Autoclavable | |
Yes | |
257°F | |
1 Pk. | |
252 mm |
1300 mL | |
Polypropylene | |
60° | |
Clear | |
Variety of laboratory applications | |
125°C | |
7.9 in. | |
Filtering Funnel |