missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ Polypropylene Funnels
BrandTech polypropylene funnels with its steep 60° angle, encourages swift and rapid transfers.
Supplier: BrandTech™ 41894
Description
- Made of transparent polypropylene
- Molded volume markings
- Looped handle for hanging
Specifications
250 mm | |
30 mm | |
260 mm | |
Autoclavable | |
Yes | |
257°F | |
1 Pk. | |
305 mm |
3200 mL | |
Polypropylene | |
60° | |
Clear | |
Variety of laboratory applications | |
125°C | |
9.8 in. | |
Filtering Funnel |