missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Branson Ultrasonics™ MH Series Heated Ultrasonic Cleaning Bath

Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

Supplier:  Branson Ultrasonics™ CPX952217R

 View more versions of this product

Catalog No. 15-336-111


Explore available promotions

Description

Description

Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

Bransonic MH Series cleaners are known for offering a level of precision and reliability.

  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
  • 40 kHz rugged industrial transducers
  • Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
  • Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
  • in liquid level and temperature caused by light/heavy load
  • Convenient built-in pour drains featured on 0.5- and 0.75 gal. models
  • Tank drains with valves are incorporated on models 1.5-gallon and larger
  • Plastic body, chemical-resistant
  • Tank cover included

Specifications

Specifications

60 min.
120 V
2.8 L
Tank cover
9 lb.
2 Years
Plastic
0.75 gal.
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
M2800H
4.1 kg
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions