missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Branson Ultrasonics™ MH Series Heated Ultrasonic Cleaning Bath
Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.
Supplier: Branson Ultrasonics™ CPX952317R
Description
Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.
Bransonic MH Series cleaners are known for offering a level of precision and reliability.
- Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
- 40 kHz rugged industrial transducers
- Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
- Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
- in liquid level and temperature caused by light/heavy load
- Convenient built-in pour drains featured on 0.5- and 0.75 gal. models
- Tank drains with valves are incorporated on models 1.5-gallon and larger
- Plastic body, chemical-resistant
- Tank cover included
Specifications
60 min. | |
120 V | |
5.7 L | |
Tank cover and drain | |
12 lb. | |
2 Years |
Plastic | |
1.5 gal. | |
29 x 15 x 15 cm (11.5 x 6 x 6 in.) | |
M3800H | |
5.4 kg |