missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BriskHeat™ SDC Benchtop Temperature Controllers
Easy-to-use programmable digital controller with self-contained plug-and-play design
$1320.03 - $1320.03
Specifications
Accuracy | ±0.6% of span, ±1 digit |
---|---|
Certifications/Compliance | CE |
Width (English) | 4.25 in. |
Width (Metric) | 10.8cm |
Amperage | 10 A |
Includes: 5-foot Thermocouple Sensor
Catalog Number | Mfr. No. | Voltage | Sensor Types | Product Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Sensor Types | Product Type | Price | Quantity | |||
10-067-103
|
N/A | 98 V to 132 V | J-type Thermocouple | Temperature Controller with Farenheit Scale |
Each for $1,320.03
|
|
|||
Description
Affordable and compact, it is compatible with a wide range of heaters and applications. Set-point value can be adjusted by using simple interface.
- Height: 1.75 in.(45mm)
- Length: 5.5 in. (140mm)
- 5-foot power cord
- 10-Amp Fused Output @ 120V/240V
- On/Off Temperature Controller
- Temperature Range Control: 32-999°F (0-600°C)
Certifications
CE marked
Specifications
±0.6% of span, ±1 digit | |
4.25 in. | |
10 A |
CE | |
10.8cm |