missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BTX™ ECM™ 399 Exponential Decay Wave Electroporator
ECM™ 399 Exponential Decay Wave Electroporator is a portable, user-friendly system designed to produce the precise field strengths and pulse lengths required for the transformation of bacterial and yeast cells and limited transfection of mammalian cells.
Supplier: BTX™ 450000
Includes:
- ECM 399 Generator
- PEP™ (Personal Electroporation Pak) Stand (can be ordered separately)
- Sample package of cuvettes and cuvette rack
Description
- This convenient, cost-effective system utilizes the BTX Power Platform Technology design with digital user interface
- In low voltage mode the ECM 399 can be used for limited transfections of mammalian cells
- Single-dial control
- Low and high voltage
- 16-character LCD readout
- Feedback of pulse length and peak voltage
- Transformation of bacteria and yeast
- Limited transfection of mammalian cells
Specifications
Transformation of Bacteria and Yeast, Basic Transfection of Mammalian Cells | |
50/60 Hz | |
Electroporators | |
10 to 2500 VDC | |
ECM 399 Electroporation System, Complete, for Cuvettes | |
CE | |
196 mm | |
4.3 in. | |
ECM 830 generator, PEP™ with safety stand, sample Pk. of cuvettes and cuvette rack | |
19.5 cm | |
5 msec. in PBS | |
60% | |
3.17 kg | |
231 mm | |
Non-sterile | |
1050 μF | |
25 sec. | |
Exponential Decay Wave |
ECM 399 Electroporation System | |
BTX Electroporation | |
2/500V | |
2 to 500 VDC | |
LCD | |
7.7 in. | |
PEP | |
109 mm | |
7.7 in. | |
50°F to 104°F | |
10°C to 40°C | |
7 lb. | |
9.1 in. | |
2/500 V 50/60 Hz | |
36 μF | |
Output Cable | |
Digital User |