missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BTX™ Microslides for Electrofusion Chambers
Microslides for Electrofusion Chambers allow alignment and fusion to be observed under a microscope.
$859.43 - $7525.56
Specifications
For Use With (Application) | Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion |
---|---|
Sterility | Non-sterile |
Connection Type | Banana Plug to Micrograbber |
Interface | Digital User |
Pulse Form | Square Wave |
Catalog Number | Mfr. No. | Electrode Shape | Field Type | Size (English) Gap | Volume (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrode Shape | Field Type | Size (English) Gap | Volume (Metric) | Price | Quantity | ||
BTX450
|
BTX™
450103 |
Round Wire Electrodes | Divergent | 0.019 in. | 20 μL |
Each for $7,525.56
|
|
||
BTX45310
|
BTX™
450106 |
Rectangular Electrodes | Homogeneous | 0.39 in. | 2 mL |
Each for $859.43
|
|
||
BTX453
|
BTX™
450105 |
Rectangular Electrodes | Homogeneous | 0.12 in. | 650 μL |
Each for $859.43
|
|
||
Description
- Allow alignment and fusion to be observed under a microscope
- Microslide 450 has two stainless steel tubes mounted on a glass slide and generates a divergent field
- Microslide 453 has two stainless steel bars that can be set apart at 3.2 or 10 mm gaps to provide homogenous fields
Specifications
Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion | |
Banana Plug to Micrograbber | |
Square Wave |
Non-sterile | |
Digital User |