missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Kugelrohr and Drying Glass Ovens
Gentle fractional distillation or sample drying with full sample visibility
$11879.50 - $21568.27
Specifications
Temperature (Metric) | 40°C to 300°C ±5° |
---|---|
Type | Drying Oven |
Voltage | 100/230 V |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Model | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity (Metric) | Price | Quantity | ||||
05-403-225
|
BUCHI
046601 |
Kugelrohr Drying | 5 to 40 mL |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-403-621
|
BUCHI
046600 |
B-585 Drying | 100 to 250 mL |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Electrically conductive glass tubing allows full visibility of samples at any time
- Gentle sample treatment provides high yield
- Digital display depicts operating temperature
- Multiple pre-settings provide ease of use
- High efficiency saves energy
- Compact design saves space
Specifications
40°C to 300°C ±5° | |
Drying Oven | |
100/230 V | |
50/60 Hz |