missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI Evaporating Flasks for Rotary Evaporators

Use these evaporating flasks with any rotary evaporator. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Supplier:  BUCHI 008751

 View more versions of this product

Catalog No. 05-402-734


Explore available promotions

Description

Description

  • Pear shaped high-performance flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50mL to 3000mL
  • Available uncoated or with P+G coating

Specifications

Specifications

Standard Glass
Rotary evaporator
Pear
24/40
100 mL
Evaporating Flask
Uncoated
24/40
60°C
SDS
Documents

Documents

Promotions

Promotions