Learn More
BUCHI Evaporating Flasks for Rotary Evaporators
Use these evaporating flasks with any rotary evaporator. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.
Supplier: BUCHI 000435
Description
- Pear shaped high-performance flasks for rotary evaporators
- Exclusive use of DURAN™ borosilicate glass 3.3
- High chemical resistance against acids, alkalis, and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes ranging from 50 mL to 3000 mL
- Available uncoated or with P+G coating
Specifications
Borosilicate Glass (3.3) | |
Solvent Distillation | |
Uncoated | |
29/32 | |
1000 mL |
Evaporating Flask | |
Rotary Evaporators | |
Pear | |
60°C |