missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI Evaporating Flasks for Rotary Evaporators

Use these evaporating flasks with any rotary evaporator. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Supplier:  BUCHI 11069668

 View more versions of this product

Catalog No. 05405084


Explore available promotions

Description

Description

  • Pear shaped high-performance flasks for rotary evaporators
  • Exclusive use of DURAN™ borosilicate glass 3.3
  • High chemical resistance against acids, alkalis, and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes ranging from 50 mL to 3000 mL
  • Available uncoated or with P+G coating

Specifications

Specifications

Borosilicate Glass (3.3)
Solvent Distillation
Amber
24/40
2000 mL
Evaporating Flask
Rotary Evaporators
Pear
60°C
SDS
Documents

Documents

Promotions

Promotions