missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Bulk Micropipette Tips
Eisco™ Bulk Micropipette Tips are designed to be used with variable or fixed single and multi channel micropipettes.
Supplier: Eisco™ CH0587E
Description
- Autoclavable
- Free of lubricants, dyes and heavy metals
- Non-sterile
- Supplied in resealable plastic bag
Specifications
10,000 μL | |
Non-sterile | |
Autoclavable | |
30.48 cm | |
Bulk | |
Bag | |
Micropipette Tips | |
Universal Fit Micro | |
Plastic |
Non-filtered | |
Clear | |
12 in. | |
Electrophoresis, PCR | |
Fine Point | |
100 | |
Single-use | |
No |