missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bullard™ Clean Air Box (CAB) Series Fixed Breathing Air Filtration/CO Monitoring, Two to Four Worker System
Wall-mount clean air boxes offer 3-stage filtration with carbon monoxide (CO) monitoring to comply with OSHAâs requirement for providing workers with Grade D breathing air.
$5671.64 - $5756.03
Specifications
| Color | Yellow |
|---|---|
| Flow Rate | 50 cfm |
| Material | Stainless Steel |
| Includes | 110 V Power Cord |
Alert:
These units will not remove Carbon Monoxide (CO), Carbon Dioxide (CO2), Nitrogen, or other toxic gases or fumes. These units will not increase the oxygen content of an air supply and should not be used when air entering the system is oxygen deficient.
| Catalog Number | Mfr. No. | Product Type | Connection Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Connection Type | Price | Quantity | ||||
|
19-100-654
|
Bullard™
CAB50PMHA |
Manifold Assembly | Hansen outlet couplings |
Each for $5,756.03
|
|
||||
|
19-100-655
|
Bullard™
CAB50PMSC |
Manifold Assembly | Schrader outlet couplings |
Each for $5,671.64
|
|
||||
Description
- Clean Air Boxes (CAB) wall units made of stainless steel
- 50 cfm with four outlets
- Offer 3-stage filtration with carbon monoxide (CO) monitoring
- Provide workers with Grade D breathing air
- Three stages of filtration remove oil, water, particulate, oil vapor and odors
- Designed for multiple users with or without independent regulators in a portable or fixed option
Specifications
| Yellow | |
| 50 cfm | |
| Stainless Steel | |
| 110 V Power Cord |