missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bullard™ Classic Series C33 Hard Hats
Hard hat equipped with a wide-profile shell that offers additional protection from sun, glare, and splashes in industrial applications.
Supplier: Bullard™ 33WHR
Description
- Hat style helps protect against splash, glare and sun exposure
- The 6-point suspension system provides a comfortable, secure fit and allows for the distribution of energy over three crossed straps attached at 6 points
- Pinlock suspension
- Incremental sizing of 0.0625 in. (5 mm) hat size makes a secure fit easy
- Vertical adjustment capability (two in front, two in side, three in rear) for a secure fit to different head sizes
- Size adjustments allow the headband to be centered inside the shell for better balance and comfort
- Ratchet suspension
- Can be adjusted between hat sizes 6.5 to 8 in.
- Vertical adjustment capability (two in front, two in side, three in rear) for a secure fit to different head sizes
- Wide 1 in. crown straps provide more comfort and helps the suspension system absorb energy
- The round, wide crown area allows for good ventilation
- Replaceable cotton brow pad is comfortable and cools by pulling moisture away from the skin
- Pad print capability in up to eight different locations on the hat - logos may have up to six colors per location
Compliance
Meet ANSI™/ISEA Z89.1-2003 Type I, Class G and E requirements.
Specifications
ANSI/ISEA Z89.1 Type I, Class E & G , CSA Z94.1, Type 1, Class E & G | |
325 x 280 x 150 mm | |
HDPE | |
Standard |
White | |
Nylon straps, vertical adjustment keys, cotton brow pad | |
Hard Hat | |
Fire-Gear Ratchet |