missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bullard™ EVA PAPR System with Loose-Fitting Hood
Evolutionary Air (EVA) Powered Air-Purifying Respirator (PAPR) uses a battery-powered fan to draw in ambient air through a filter cartridge then delivers filtered air to the hood. System includes PAPR hood system, EVA blower, battery, charger, and breathing tube.
$2,712.34 - $2,712.34
Specifications
Assigned Protection Factor (APF) | 1000 |
---|---|
Battery Life | 7 to 8 hours |
Belt Material | Foam |
Product Type | PAPR System with Hood |
Facepiece/Headtop Model | Hood |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-986-261
|
Bullard™
EVA20LF2M |
Medium |
N/A
|
|
|||||
17-986-260
|
Bullard™
EVA20LF2L |
Large |
N/A
|
|
|||||
Description
- Uniquely designed, streamlined form makes PAPR lightweight, eliminates bulky corners that can dig into the wearer's back, and balances the unit's weight for maximum comfort
- Easy-to-read fuel gauge displays remaining battery capacity at a glance
- Battery status can be checked at any time during use
- Bullard Active Flow Technology automatically responds to a worker's need for more or less air flow
- Two distinct audible alarms notify wearers of low battery and low air flow
- Alarms are designed so the sound of the alarm travels through the breathing tube directly to the wearer's ear
- Powered by a long-lasting 10,000-hour brushless motor
- Single filter design for easy use
- Filter locking tab notifies the user that the filter is in place with both a visual indication and audible click
Order Info
A NIOSH approved EVA PAPR system consists of the following properly-assembled components: (1) hood or mask; (2) breathing tube; (3) blower assembly; (4) purifying filter cartridge. Check model sytem components carefully before ordering.
Compliance
NIOSH
Specifications
1000 | |
Foam | |
Hood | |
CC20 Series and RT Series Hoods, GR50 Series Nomex grinding hood, FAMB2 Series half mask, and Spectrum Series Full Facepiece |
7 to 8 hours | |
PAPR System with Hood | |
Pharmaceutical manufacturing, healthcare, painting, coatings, grinding, welding | |
Powered air purifying respirator system, eva™ blower, battery, charger, breathing tube and hood/facepiece |