missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bulwark™ FR Men's Relaxed Excel FR™ Flame Resistant Jean, Dark Denim

This CAT 2 AR/FR Denim Jean is NFPA™ 2112 compliant. It provides a relaxed fit with classic five-pocket jean styling for improved comfort with FR protection.

Supplier:  Bulwark™ FR PEJ2DD2830

 View more versions of this product

Catalog No. 19-296-591


Explore available promotions

Description

Description

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: EXCEL FR™ Flame resistant, 12.5 oz. (425 g/m2)
  • Blend: 100% Cotton Denim
  • Closure: One-piece waistband with button closure
  • Pocket: Five jean-style pockets
  • Features:
    • Sits at natural waist
    • Relaxed seat and thigh with straight leg opening
    • One-piece waistband with button closure
  • Product Collection: Excel FR, Denim
  • Protection: ATPV Arc Rating: 18
  • Country of Origin: Imported, Made in USA Fabric
  • Fit Details: Sits just below the waist. Relaxed in the seat and thigh. Straight leg.
  • Gender: Male
  • Materials: Cotton
  • Brand: Bulwark™
Specifications

Specifications

Flame-resistant Jeans
Men's
Blue
Button
HRC2
30 in.
28 x 30 in.
Denim
5
Flame
ATPV 18 Calories/cm2
Videos
SDS
Documents

Documents

Promotions

Promotions