missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Bulwark™ FR Men's Midweight Excel FR™ Flame Resistant Premium Coverall
This Midweight Premium Coverall provides CAT 2 FR/AR protection with added features for comfort and convenience. Premium features like side vent openings and a deep-pleated action back provide added mobility while you work.
Supplier: Bulwark™ FR CEB2GYRG40
Description
- Primary Closure: Concealed Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: EXCEL FR™ Flame resistant, 9 oz. (305 g/m2) Twill
- Blend: 100% Cotton
- Closure: Two-way concealed Nomex™ taped brass break-away zipper, concealed snap at top of zipper and at neck
- Collar: Mandarin-style, stand-up, two-way safety collar
- Pocket: Two front swing pockets are topstitched and lined, One left sleeve pocket and two patch chest pockets with flaps and concealed snap closure, Two patch hip pockets have single concealed snap closure and a rule pocket on right leg
- Features:
- Two-way concealed Nomex™ taped brass break-away zipper, concealed snap at top of zipper and at neck
- Mandarin-style, stand-up, two-way safety collar
- Concealed snap closure on cuff
- Deep-pleated action back and elastic waist inserts
- Product Collection: Excel FR
- Protection: ATPV Arc Rating: 11
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Designed to be worn over other clothing. Fit over work boots.
- Gender: Male
- Materials: Cotton
- Brand: Bulwark™
Spécifications
Flame-resistant Coveralls | |
Cotton | |
Elastic | |
2-way Zipper | |
Mandarin | |
NFPA 2112 | |
40 in. | |
40.5 in. | |
5.7 to 5.11 ft. | |
Regular |
Men's | |
Gray | |
Collared | |
Flame | |
10.6 Calories/cm2 | |
8 | |
38.5 to 40 in. | |
102.8 cm | |
1.73 to 1.55 m |