missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bulwark™ FR Men's Midweight Excel FR™ Flame Resistant Premium Coverall

This Midweight Premium Coverall provides CAT 2 FR/AR protection with added features for comfort and convenience. Premium features like side vent openings and a deep-pleated action back provide added mobility while you work.

Supplier:  Bulwark™ FR CEB2GYRG44

Catalog No. 19-080-355


Explore available promotions

Description

Description

  • Primary Closure: Concealed Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: EXCEL FR™ Flame resistant, 9 oz. (305 g/m2) Twill
  • Blend: 100% Cotton
  • Closure: Two-way concealed Nomex™ taped brass break-away zipper, concealed snap at top of zipper and at neck
  • Collar: Mandarin-style, stand-up, two-way safety collar
  • Pocket: Two front swing pockets are topstitched and lined, One left sleeve pocket and two patch chest pockets with flaps and concealed snap closure, Two patch hip pockets have single concealed snap closure and a rule pocket on right leg
  • Features:
    • Two-way concealed Nomex™ taped brass break-away zipper, concealed snap at top of zipper and at neck
    • Mandarin-style, stand-up, two-way safety collar
    • Concealed snap closure on cuff
    • Deep-pleated action back and elastic waist inserts
  • Product Collection: Excel FR
  • Protection: ATPV Arc Rating: 11
  • Country of Origin: Imported, Made in USA Fabric
  • Fit Details: Designed to be worn over other clothing. Fit over work boots.
  • Gender: Male
  • Materials: Cotton
  • Brand: Bulwark™
Specifications

Specifications

Flame-resistant Coveralls
Cotton
Elastic
2-way Zipper
Mandarin
NFPA 2112
44 in.
44.5 in.
5.7 to 5.11 ft.
Regular
Men's
Gray
Collared
Flame
10.6 Calories/cm2
8
42.5 to 44 in.
113 cm
1.73 to 1.55 m
Videos
SDS
Documents

Documents

Promotions

Promotions