missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bulwark™ FR Excel FR™ Arc-Rated Coveralls
Exceptional fit and protection
Supplier: Bulwark™ FR CED2NVRG50
Description
- One-piece coverall made from flame-resistant 9 oz. Twill 100% cotton
- With arc rating ATPV 10.6 calories/cm2
- Two-way concealed Nomex™ taped brass break-away zipper with hidden snap at top
- Topstitched, lay-flat collar
- Deep-pleated action back and side vents with snap closures
- Elastic waist inserts ensure comfortable fit
- Sleeve cuffs with concealed snap closure
- Features eight pockets: two lined and topstitched front swing pockets; two hip pockets with hidden snap closures; two chest pockets with flaps and concealed snaps; one rule pocket on right leg; and one pocket on left sleeve
Specifications
Men's | |
Navy | |
Collared | |
Flame | |
11.2 Calories/cm2 | |
8 | |
48.5 to 50 in. | |
128.2 cm | |
1.73 to 1.55 m |
Cotton | |
Elastic | |
2-way Zipper | |
Lay flat | |
NFPA 2112 | |
50 in. | |
50.5 in. | |
5.7 to 5.11 ft. | |
Regular |