missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Buret Brushes
Tapered bristle cleans narrow tips.
$34.72 - $34.72
Specifications
Product Type | Buret Brush |
---|---|
Handle Material | Galvanized Wire |
Tip Type | Tapered |
Length (English) | 36 in. |
Length (Metric) | 91.5 cm |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
S30421
|
Customer Channels Group (Ccg)
3614 |
25 x 50mL buret |
Each for $34.72
Pack of 12 Each for $416.64
|
|
|||||
Description
- Galvanized wire handle that resists rust and corrosion
- Brush dimensions for 0.84 oz. (25mL) and 1.6 oz. (50mL) burets: 0.75 × 3.25 in. (19 × 82mm)
- Brush dimensions for 2.5 oz. (75mL) and 3.3 oz. (100mL) burets: 1.25 × 5.25 in. (32 × 133mm)
- Overall length for both brushes: 36 in. (91cm)
Specifications
Buret Brush | |
Tapered | |
91.5 cm |
Galvanized Wire | |
36 in. |