missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Burrell Scientific Wrist Action™ Simethicone Model 85-AA Laboratory Shakers

Bench top shakers with swirling action of hand mixing

Supplier:  Burrell Scientific 0757850419

 View more versions of this product

Catalog No. 14-400-132

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Burrell Scientific redesigned shaking mechanism and supplies Multi-SUREGRIP™ Clamps and Shafts which allow shaker to achieve required performance levels for Simethicone Foaming Solution Test.
  • Single Speed with Timer
  • Material: Aluminum and steel
  • Max tested Load at 4.5kg (10 lb.)
  • Color: Blue and white

Warranty

One Year

Specifications

Specifications

300 rpm
Simethicone Shaker
68 lb.
85-AA
4
115 V
60 cycles
30.8 kg
Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake
Videos
SDS
Documents

Documents

Promotions

Promotions