missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Burrell Scientific Wrist Action™ Simethicone Model 85-AA Laboratory Shakers
Bench top shakers with swirling action of hand mixing
Supplier: Burrell Scientific 0757850436
Description
Burrell Scientific redesigned shaking mechanism and supplies Multi-SUREGRIP™ Clamps and Shafts which allow shaker to achieve required performance levels for Simethicone Foaming Solution Test.- Single Speed with Timer
- Material: Aluminum and steel
- Max tested Load at 4.5kg (10 lb.)
- Color: Blue and white
Warranty
One Year
Specifications
300 rpm | |
Simethicone Shaker | |
68 lb. | |
85-AA | |
4 |
220 V | |
50 Hz | |
30.8 kg | |
Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake |