missing translation for 'onlineSavingsMsg'
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits

Honeywell™ Butyl Glove Box Gloves, 8 in. Port

Butyl glove box gloves have the highest resistance to permeation by gases and vapors, and an exceptional resistance to a broad range of toxic chemicals.

$471.82 - $689.07

Spécifications

Color Black
Latex Free Yes
Material Butyl
Size 9.75
Sterility Non-sterile
voir les spécifications

Produits 3
Numéro de catalogue Numéro du manufacturier. Hand Thickness (English) Thickness (Metric) Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Hand Thickness (English) Thickness (Metric) Prix Quantité  
19-018-047
Afficher les documents
Honeywell™
8B1532A9Q
Ambidextrous 15 mil 0.38 mm
paire for $471.82
 
11-395-42A
Afficher les documents
Honeywell™
8B15329Q
Specific 15 mil 0.38 mm
paire for $550.24
 
11-395-42B
Afficher les documents
Honeywell™
8B303210H
Specific 30 mil 0.76 mm
paire for $689.07
 
Description

Description

Butyl glove box gloves have the highest resistance to permeation by gases and vapors, and an exceptional resistance to a broad range of toxic chemicals.

  • Provides highest permeation resistance to vapors and gases
  • Resistance to a broad range of toxic chemicals, making it suitable choice for critical applications
  • Highly resistant to ketones (MEK, MIBK, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate)
  • Soft and flexible feel, even at low temperatures, which reduces hand fatigue and enhances comfort
  • Solvent based, multi-dip manufacturing process provides multiple layers of polymer (like glove within glove)
Spécifications

Spécifications

Black
Butyl
Non-sterile
Smooth
20.3 cm
81.3 cm
20.3 cm
Yes
9.75
Nuclear, defense, pharmaceutical, biotech, semi-conductor and manufacturing industries
8 in.
32 in.
8 in.
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'