missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
TECHREF™ C-700 Sample Cups/Cells, 31 mm, single open ended
Designed specifically for use with X-ray fluorescence analyzers. TECHREF™ Sample Cells are available for XRF analyzers for a variety of styles and manufacturers and are designed for ease of use.
Supplier: TECHREF™ C700
Description
- Composed of two parts: closed-bottom cup, outer open ring to hold and seal the desired film
- One fill line in the interior of cup for consistent sample size
- Mated locking line to prevent leakage
- Dimple on exterior floor for venting and reservoir for overflow
- Fully disposable
- Designed for X-Ray Fluorescence Analyzers for EDXRF and WDXRF analysis
- Suitable for Oxford, Rigaku, Asoma, Olympus (Innov-X), XOS, Spectro-Ametek, PANalytical (Philips–certain models), Xcalibur, Shimadzu, Horiba X-5000 XRF analyzers
Specifications
Sample Cell | |
Polyethylene | |
ISO 9001 | |
Oxford, Rigaku, Asoma, Olympus (Innov-X), XOS, Spectro-Ametek, PANalytical (Philipsâcertain models), |
Single-use | |
Closed-bottom cup, outer open ring | |
22 mm | |
31 mm |