missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SKC, Inc. C-Chip™ Disposable Hemacytometers
A significant improvement over conventional glass hemacytometers
$172.89 - $522.53
Specifications
Product Type | Hemacytometer |
---|---|
Disposable | Yes |
Material | Plastic |
Height (English) | 0.062 in. |
Height (Metric) | 0.16cm |
Catalog Number | Mfr. No. | Depth (Metric) | Grid Type | Capacity (Metric) | Quantity | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (Metric) | Grid Type | Capacity (Metric) | Quantity | Price | Quantity | ||
22-600-102
|
SKC, Inc.
4230DHCF0110 |
0.02cm | Fuchs-Rosenthal | 20μL | 50 Pk. |
Pack of 50 Each for $172.89
|
|
||
22-600-100
![]() |
SKC, Inc.
4230DHCNO15 |
0.01cm | Neubauer Improved | 10μL | 50 Pk. |
Pack of 50 Each for $522.53
|
![]() |
||
Description
A significant improvement over conventional glass hemacytometers
- Guarantee repeatability and reliability with complete quality control
- Two closed, exact 100μm high chambers do not require a coverslip
- Eliminate the tedious washing step
- Reduce exposure to infectious sample and contamination
- Very light yet strong plastic
Specifications
Hemacytometer | |
Plastic | |
0.16cm | |
7.5cm | |
2.5cm |
Yes | |
0.062 in. | |
2.95 in. | |
1 in. |