missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cadence Science™ Nonflexible Stainless Steel Animal Feeding Needles
For feeding and dosing without injury to sensitive tissues.
$2,155.70 - $2,396.76
Specifications
Product Type | Animal Feeding Needle |
---|---|
Material | Stainless Steel (304) |
Disposable | Reusable |
For Use With (Application) | Animal feeding and dosing without injury to sensitive tissues, ideal for pharmacologists, toxicologists, pathologists and other biomedical researchers working with laboratory animals |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Gauge | Length (English) | Diameter (Metric) Ball | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gauge | Length (English) | Diameter (Metric) Ball | Price | Quantity | |||
14-825-283
|
Cadence Science™
POP7919 |
12G | 3.5 in. | 6.25 mm |
N/A
|
|
|||
14-825-282
|
Cadence Science™
POP7924 |
13G | 3 in. | 4 mm |
N/A
|
|
|||
14-825-281
|
Cadence Science™
POP7909 |
14G | 3 in. | 4 mm |
N/A
|
|
|||
Specifications
Animal Feeding Needle | |
Reusable | |
Non-sterile |
Stainless Steel (304) | |
Animal feeding and dosing without injury to sensitive tissues, ideal for pharmacologists, toxicologists, pathologists and other biomedical researchers working with laboratory animals |