missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caframo™ Crossed Blade Impeller
Crossed Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Radial flow with high vortexing properties.
Supplier: Caframo™ A130
Description
- Blade Diameter: 50 mm
- Shaft Length: 400 mm
- Welded to shaft
- Very high shear with high vortexing characteristics
- Will vortex 5 gallons of water at 900 rpm
- Weight 128 g (0.3 lb.)
Specifications
2 in. | |
50 mm | |
Caframo™ Overhead Stirrer | |
5 in. | |
16 in. | |
Crossed Blade Impeller | |
Electropolished Stainless Steel (316L) |
0.3125 in. | |
8 mm | |
High Speed, Low Viscosity Mixing, Axial Flow Pattern | |
12.7 cm | |
400 mm | |
128 g | |
0.3 lb. |