missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caframo™ Compact Stand for Overhead Stirrers
Compact Stand for Overhead Stirrers offers incredible support in a compact package. For use with Caframo High Torque and Light Torque Overhead Stirrers.
Supplier: Caframo™ A210
Description
- Compact Stand A210 for High Torque and Light Torque Overhead Stirrers
- Unique offset design centers impeller in vessel
- Cast zinc-aluminum alloy coated base with a chemical resistant epoxy paint
- 610 mm solid stainless steel rod
- Allen key
- 2.6 kg (5.7 lb.)
Specifications
0.625 in. | |
301.3 x 240 mm (11.875 x 9.5 in.) | |
Rod, stand base and allen key | |
610 mm | |
Compact Stand | |
240 mm | |
Chemical-resistant Epoxy Paint | |
5.7 lb. |
16 mm | |
Overhead Stirrer | |
24 in. | |
A210 | |
9.5 in. | |
2.6 kg | |
Cast Zinc, Aluminum |