missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caframo™ Pitched Blade Propeller, Blade Only

Stainless steel Pitched Blade Propeller for use with Caframo™ and Fisherbrand™ Overhead Stirrers and shafts.

Supplier:  Caframo™ A533

 View more versions of this product

Catalog No. 14-501-070


Explore available promotions

Description

Description

  • Electro-polished stainless steel 316L
  • Chemically inert and corrosion resistant 316L stainless steel
  • For low shear, high top-to-bottom pumping capacity
  • Scale up advantage if propeller used in production

Order Info

Shafts sold separately.

Specifications

Specifications

2 in.
Caframo™ Overhead Stirrer
A533
12.9 g
0.46 oz.
50 mm
9.5 mm Bore, Set Screw
Propeller Blade
Electropolished Stainless Steel (316)
Videos
SDS
Documents

Documents

Promotions

Promotions