missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caframo™ Impeller Shaft

Stainless steel Impeller Shaft designed for use with Caframo™ Impeller and Propeller blades. Maximum corrosion protection available in multiple sizes.

Supplier:  Caframo™ A712

 View more versions of this product

Catalog No. 14-501-072


Explore available promotions

Description

Description

  • Electro-polished stainless steel 316L
  • 9.5 mm Shafts have a turned down end to 8 mm
  • Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers
Specifications

Specifications

0.3125 in.
Any Propeller with an 8 mm dia. Bore
305 mm
Stirring Shaft
Stainless Steel (316L)
8 mm
12 in.
A712
0.09 kg
0.2 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions