missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caframo™ Impeller Shaft
Stainless steel Impeller Shaft designed for use with Caframo™ Impeller and Propeller blades. Maximum corrosion protection available in multiple sizes.
Supplier: Caframo™ A723
Description
- Electro-polished stainless steel 316L
- 9.5 mm Shafts have a turned down end to 8 mm
- Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers
Specifications
0.375 in. | |
Any Propeller with a 9.5 mm or 8 mm dia. Bore | |
457 mm | |
Stirring Shaft | |
Stainless Steel (316L) |
9.5 mm | |
18 in. | |
A723 | |
0.22 kg | |
0.5 lb. |