missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Cal-Paks™ Weight Sets: Class 1
Highly polished Alloy 8 stainless-steel weights
Supplier: Troemner™ 30391786
Includes: Master carrying case; three individually cased precision weights; USB Flashdrive with electronic NVLAP™ certification; NVLAP Lab Code 105013-0; NVLAP certificate; and accessories for proper handling and weight care
Description
Highly polished Alloy 8 stainless-steel weights
ANSI™/ASTM™ Class 1.
- Components and case are linked through the use of a unique serial number
- Clear plastic case
- Individual weights in high-quality polycarbonate cases
Compliance
Meet ISO™/IEC 17025 requirements.
Specifications
Large Weight Set | |
ASTM Class 1 | |
7.95g/cm3 at 20°C | |
Cylindrical weight: 1kg, 100g, 2g, Polycarbonate case in Polypropylene case; NVLAP certificate | |
3 |
NVLAP, ISO9001 | |
1102 g | |
2 g, 100 g, 1 kg | |
3/Set |