missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Calapro Mechanically Cleaned Low-Powder Latex Finger Cots
Critical environment finger cots constructed of 100% pure natural latex. Excessive powder has been removed by a mechanical tumbling process.
Supplier: Calapro FW01L
Description
- Constructed of 100% pure natural latex
- Excessive powder has been removed through a mechanical tumbling process
- Ideal for situations where particulates are not critical, but product protection from skin flakes, oils, and perspiration is critical
Specifications
Single-use | |
Yes | |
Powdered | |
Large | |
Critical Environments | |
4.5 lb/in2 |
Ambidextrous | |
Latex | |
Finger Cot | |
5 mil | |
Rolled |