missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Calapro Lightly Powdered Latex Finger Cots
For use in situations where particles are not so critical, but product protection from skin oils/perspiration is essential.
Supplier: Calapro FW01X
Description
- Ideal for situations where particles are not critical
- Protects products from skin oils, salts, and perspiration
- Lightly powdered
- Diameter: 22 mm
Specifications
Industrial | |
Single-use | |
Latex | |
Finger Cot | |
5 mil | |
2.8 in. |
White | |
Ambidextrous | |
Powdered | |
X-Large | |
Protection against skin oils, salts, and perspiration | |
7 cm |