missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Calbiochem™ Human Angiotensin II
Plays important role in regulation of blood pressure
$73.24 - $319.29
Specifications
Purity | ≥98% by HPLC |
---|---|
Color | White to Off-white |
Content And Storage | -20°C |
Format | Solid |
Product Type | Human Angiotensin II |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
052301011MG
|
MilliporeSigma™
052301011MG |
1 mg |
Each for $73.24
|
|
|||||
052301015MG
|
MilliporeSigma™
052301015MG |
5 mg |
Each for $92.43
|
|
|||||
05-230-10125M
|
MilliporeSigma™
0523010125MG |
25 mg |
Each for $319.29
|
|
|||||
Description
- Stimulates release of aldosterone from adrenal gland
- Inhibits adenylate cyclase activity in spontaneously hypertensive rats
- Has strong vasoconstrictive effects
- Increases the entry of Ca2+ in heart muscle via voltage-sensitive channels
- Activates myosin light chain kinase
- Elicits increase in voltage-dependent delayed rectifier K+ current in neurons
- Activates JAK2 in smooth muscle cells
Specifications
≥98% by HPLC | |
-20°C | |
Human Angiotensin II |
White to Off-white | |
Solid |
For Research Use Only