missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Calbiochem™ Protease Inhibitor Cocktail Set III, Animal-Free
Protease Inhibitor Cocktail Set III, Animal-Free, is a cocktail of six protease inhibitors with broad specificity for the inhibition of aspartic, cysteine & serine proteases & aminopeptidases.
$132.18 - $628.96
Specifications
Formulation | In 1mL DMSO. |
---|---|
Target Proteins | Aspartic, cysteine, and serine proteases as well as aminopeptidases |
Content And Storage | Avoid Freeze-Thaw Cycles |
Form | Liquid |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
5351401ML
|
MilliporeSigma™
5351401ML |
1 mL |
Each for $132.18
|
|
||||||
53-514-01SET
|
MilliporeSigma™
5351401SET |
1 Set |
Each for $628.96
|
|
||||||
Description
A cocktail of six protease inhibitors with broad specificity for the inhibition of aspartic, cysteine, and serine proteases as well as aminopeptidases. This cocktail is recommended for use with mammalian cell and tissue extracts. Each vial contains 100mm AEBSF, HCl (Cat. No. 101500), 80μM Aprotinin (Cat. No. 616371), 5mm Bestatin (Cat. No. 200484), 1.5mm E-64 (Cat. No. 324890), 2mm Leupeptin Hemisulfate (Cat. No. 108975) and 1mm Pepstatin A (Cat. No. 516482). Available as 1 ml vial or a set of 5 x 1 ml.Specifications
In 1mL DMSO. | |
Aspartic, cysteine, and serine proteases as well as aminopeptidases | |
Avoid Freeze-Thaw Cycles | |
Liquid |