missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Puritan™ Calcium Alginate Swabs
Calcium alginate applicators permit superior culture isolation from areas such as the eyes, ears, nasopharynx, urethra and pediatric ENT
Supplier: Puritan™ 258062WA
Description
Calcium alginate applicators permit superior culture isolation from areas such as the eyes, ears, nasopharynx, urethra and pediatric ENT
- Processing purges any detectable bactericidal agent in the calcium alginate wool tips, eliminating the need for charcoal as a component for transport systems
- Calcium alginate fibers lack fatty acids that inhibit many gonorrhea strains
- Calcium alginate fibers are slowly dissolved by body fluids and tissues, eliminating the potential for reactions to foreign matter
Specifications
CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
6 in. | |
Swab | |
15.2cm | |
14.7cm | |
1.6cm | |
0.21 in. | |
Wood |
0.10 in. | |
For Specimen Collection/Wound Care | |
2.5mm | |
5.81 in. | |
0.641 in. | |
0.55cm | |
Sterile | |
Calcium Alginate Fiber |