missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cannon™ Ubbelohde Calibrated UBC Series Viscometers
Suspended level instrument for measurement of kinematic viscosity.
Supplier: Cannon™ 9721R77
Requires : Liquid bath of 9.5 in. (241mm) depth
Description
- Glass capillary with expanded uncertainty
- Minimum sample volume of 0.37 oz.(11mL)
- Provided with certificate of calibration and instruction sheet
- Measure transparent Newtonian liquids
Certifications
ASTM D 445 and D 446, and ISO 3104 and 3105 certified
Specifications
Ubbelohde Viscometer | |
Yes | |
3 | |
Instruction sheet, calibration certificate | |
9.5 in. | |
±0.2% | |
3 |
200 to 1000 cSt | |
1 cSt/sec. | |
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate | |
Borosilicate Glass | |
24.1 cm | |
For measurement of kinematic viscosity of transparent Newtonian liquids by suspended level principle | |
11 mL |