Learn More
Cannon™ Viscosity Standards
Provide kinematic viscosities (in cSt or mm2/s), densities (in g/mL), and viscosities (incP or mPa/s) at many temperatures, ranging from -55° to +150°C. Cannon Certified Viscosity Standards are prepared in Cannon's ISO 9001:2000-registered and A2LA-accredited laboratory.
Supplier: Cannon™ 9727C57016
Description
Provide kinematic viscosities (in cSt or mm2/s), densities (in g/mL), and viscosities (incP or mPa/s) at many temperatures, ranging from -55° to +150°C. Cannon Certified Viscosity Standards are prepared in Cannon's ISO 9001:2000-registered and A2LA-accredited laboratory.
- Values for viscosity, kinematic viscosity, and density at a variety of temperatures are printed on the container label
- Clearly identify your unit of viscosity measure (centistokes or centipoises) when ordering
- Custom-blended and/or added temperature standards can be provided—additional charges will apply
Order Info
Ordering table provides an abridged listing of available standards, sold in 1-pint quantities. High viscosity (to 5,300,000cp) and low-temperature standards (to -60°C) are available. Standards may also be purchased in 120mL, 500mL, 1L, and 4L quantities; contact your Fisher Scientific Customer Service Representative.
Certifications
All standards are traceable to NIST™.
†Also 70cSt at -40°C (-40°F).
Specifications
500 mL | |
Viscometer | |
ASTM D 2162, ISO/IEC 17025, NIST | |
Liquid |
Viscosity Standard | |
120 cSt at 100°C | |
Calibration and Verification |