missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal
Ensure samples are secure with Flip-Top Polypropylene Containers with Chain of Custody Seal.
Supplier: Thermo Scientific™ 10CCCL
Description
Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal feature a one-way, irreversible chain lock that secures the container once it is closed.
Features:
- 100% FDA-approved food grade polypropylene
- Sterile, airtight and leak-resistant construction with permanent hinged lid
- Shoulderless, linerless containers
- To open after use, simply cut the chain lock with scissors
- Ideal for transport and storage of sensitive materials and samples
Spécifications
| 10 oz. (296mL); Natural; Chain of Custody Closure | |
| Natural | |
| Non-sterile | |
| 100 | |
| Chain of Custody, Flip Top | |
| Certificate of Analysis (COA), Certificate of Conformance (COC) |
| 62 mm | |
| Polypropylene | |
| 296 mL | |
| 10 oz. | |
| 120 mm | |
| Flip-Top Vial |