missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal

Capitol Vial flip-top vials with lock seal prevent accidental opening during handling, transport and storage.

Supplier:  Thermo Scientific™ 08LS

 View more versions of this product

Catalog No. 14-377-818


Explore available promotions

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

Features:

  • Ideal for collecting, transporting and storing a wide range of liquids and solids
  • 100% FDA-approved food grade polypropylene
  • Aseptic, airtight and leak-resistant
  • Permanent hinged lid for easy opening with one hand
  • Nonsterile
  • Available in capacities ranging from 1.5 to 10 oz. (45 to 296 mL)

Recommended for:

Use for food and beverage testing, veterinary applications, environmental sampling, general packaging and storage.

Specifications

Specifications

8 oz.; Natural
Natural
Non-sterile
140
Lock Seal, Flip Top
Certificate of Analysis (COA), Certificate of Conformance (COC)
75 mm
Polypropylene
236 mL
8 oz.
75 mm
Polypropylene Container
SDS
Documents

Documents

Promotions

Promotions