missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal
Capitol Vial flip-top vials with lock seal prevent accidental opening during handling, transport and storage.
Supplier: Thermo Scientific™ 04LPLSBLACK
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal are ideal for collecting, transporting and storing a wide range of liquids and solids.
- 100% FDA approved food grade polypropylene
- Aseptic, airtight and leak-resistant
- Permanent hinged lid for easy opening with one hand
- Non-Sterile
- Available in capacities ranging from 1.5 to 10 oz. (45 to 296 mL)
Recommended for:
Food and beverage testing, veterinary applications, environmental sampling, general packaging and storage
Specifications
4 oz.; Low profile; Black | |
Natural | |
Non-sterile | |
250 | |
4 oz. | |
50 mm | |
Polypropylene Container |
63 mm | |
Polypropylene | |
118 mL | |
Low profile | |
Lock Seal, Flip Top | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |