missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers

Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Supplier:  Thermo Scientific™ 02ROYALBLUE

 View more versions of this product

Catalog No. 14-378-05


Explore available promotions

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Aseptic, airtight and leakproof construction
  • 100% FDA-approved food-grade polypropylene vials
  • Permanent hinge lid allows easy one-handed opening of vial
  • Shoulderless, liner-less containers
  • 0.9 I.D. x 3.3in.L (23 x 84mm)
  • Available in 22 different colors

Ordering Information:

Case of 600

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

Specifications

Specifications

Royal Blue
23 mm
Polypropylene
60 mL
FDA approved
2.0 oz.
Flip Top
600 Cs.
Vial
0.9 in.
Royal Blue
Sterile
3.3 in.
Standard
60 mL
84 mm
FDA Compliant
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions