missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers

Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Supplier:  Thermo Scientific™ 02TURQ

 View more versions of this product

Catalog No. 14-378-08


Explore available promotions

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Aseptic, airtight and leakproof construction
  • 100% FDA-approved food-grade polypropylene vials
  • Permanent hinge lid allows easy one-handed opening of vial
  • Shoulderless, liner-less containers
  • 0.9 I.D. x 3.3in.L (23 x 84mm)
  • Available in 22 different colors

Ordering Information:

Case of 600

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

Specifications

Specifications

0.9 in.
Turquoise
Sterile
3.3 in.
2.0 oz.
Flip Top
1 Ea.
Vial
23 mm
Polypropylene
60 mL
FDA approved
60 mL
84 mm
FDA Compliant
Videos
SDS
Documents

Documents

Promotions

Promotions