missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Urinalysis Sample Tubes
Collect and stabilize urine specimens for up to 72 hours with Capitol Vial Urinalysis Sample Tubes.
$1953.47 - $1953.47
Specifications
| Closure Color | Yellow |
|---|---|
| Diameter (Metric) Outer | 15 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 12 mL |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-377-860
|
Thermo Scientific™
S40824 |
Amber |
Case of 1000 Each for $1,953.47
|
|
|||||
Description
Collect, transport and stabilize urine specimens for up to 72 hours with Thermo Scientific™ Urinalysis Sample Tubes.
- Tubes have a conical bottom with a skirted freestanding base
- Proprietary preservative tablet preserves urine specimens for up to 72 hours
- Constructed of virgin polypropylene for high clarity
- Amber color tubes are available for light sensitive specimens
Ordering Information:
Case of 1000
Includes:
Proprietary preservative tablet, 12mL transport tube, yellow screw cap closure, fill line label
Specifications
| Yellow | |
| Polypropylene | |
| 12 mL | |
| Polyethylene | |
| 96 mm | |
| Yes |
| 15 mm | |
| Non-sterile | |
| 1000 | |
| Screw Cap | |
| Sample Tube |