missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Veterinary Specimen Vials
Easily collect, view, and transport samples with Capitol Vial Veterinary Specimen Vials
Supplier: Thermo Scientific™ VETHC1500
Description
Thermo Scientific™ Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.
Features:
- Used commonly for infection control of mastitis and veterinary specimen collection
- Collect and transport biopsies, and urine and blood samples
Specifications
| High-clarity Polypropylene; 0.44 oz. (13 mL); 1,500/Cs. | |
| High-clarity Polypropylene | |
| 13 mL | |
| 1500 | |
| Flip Top | |
| Specimen Collection and Transport Tube |
| 14 mm | |
| Non-sterile | |
| Veterinary Specimens | |
| 0.44 oz. | |
| 95 mm |