missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Pyramex™ Cappture™ Safety Eyewear
Cappture™ Safety Eyewear fits over your prescription frames.
$7.23 - $14.69
Specifications
Lens Coating | Anti-fog, UV-treated, Scratch-resistant, Impact-resistant |
---|---|
Certifications/Compliance | ANSI Z87.1, CSA Z94.3 |
Certifications/Compliance (Europe) | EN-166 |
Product Type | Wrap-around Safety Glasses |
For Use With (Application) | Fit over prescription glasses |
Catalog Number | Mfr. No. | Lens Tint | Lens Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Lens Type | Price | Quantity | ||||
19155629
![]() |
Pyramex™
S9910ST |
Clear | H2X |
Each for $7.23
Case of 12 Each for $74.28
|
![]() |
||||
19-151-529
|
Pyramex™
S9910STMRG |
Clear | H2MAX |
Each for $14.69
|
|
||||
Description
- Dielectric
- Temples extend from browbar to avoid interference with prescription frame temples
Specifications
Anti-fog, UV-treated, Scratch-resistant, Impact-resistant | |
EN-166 | |
Fit over prescription glasses | |
Polycarbonate | |
Not Autoclavable |
ANSI Z87.1, CSA Z94.3 | |
Wrap-around Safety Glasses | |
Reusable | |
U6 |