Learn More
Dynalon™ Carboy, MultiCan™ Barrier TE
The MultiCan™ Barrier TE Carboy is a six-layer structure, one of which is an all-round EVOH barrier layer. MultiCans are perfectly fitted for oxygen-sensitive contents and for permeating liquids, such as non-polar hydro-carbon compounds.
$53.59 - $134.16
Specifications
Autoclavable | Not Autoclavable |
---|---|
Closure Color | Black |
Closure Liner | Foam |
Closure Material | HDPE |
Closure Size | 55 mm (DIN61) |
Description
MultiCan™ Barrier Carboys offer a six-layer technology that makes this container a perfect fit for oxygen-sensitive contents and for liquids tending to permeate, such as non-polar hydro-carbon compounds. EVOH barrier containers are particularly suitable for flavors and fragrances, but also for alcohols, paints and coatings, additives, as well as solvents and cleaning agents. MultiCans feature an Antistatic outer layer making them dissipative on the outside and suited to be used for flammable liquids of explosion groups IIA and IIB.
MultiCan Jerry Cans have 3H1 UN ratings when used with the supplied 45/61 black HDPE tamper evident closure. All MultiCans are also supplied with a regular DIN61 cap. Materials used to manufacture MultiCans comply with the respective international rules and regulations for suitability of foods (recommendation BgVV and/or FDA).
Embossings on the product include manufacturer, Lot-Number, production date, item, UN-registration-Number, recycling sign “7”, food sign and blind sign. Additional sizes and colors of MultiCan™ Barrier Containers are available in capacities from 3 to 30 Liters upon request.
Benefits of MultiCan Barrier Containers:
- The filling medium only has contact with food certified HDPE
- The characteristics of your products remains stable
- The permeation of your liquids will be prevented effectively
- Produced according to BRC Standard
- Flexible and inherently stable transport packaging with UN certification
Specifications
Not Autoclavable | |
Foam | |
55 mm (DIN61) | |
White (Translucent) | |
48.5 mm | |
Oxygen-sensitive contents and liquids tending to permeate | |
No | |
HDPE | |
Tamper Evident | |
Rectangular |
Black | |
HDPE | |
Tamper-evident Screw Cap | |
1.9 in. | |
Reusable | |
Packaging Equipment | |
DIN61 Regular and Tamper Evident Closure | |
EVOH | |
Carboy with Handle and Screw Cap | |
Non-sterile |